Motion
10UCBN2A40.A_F

FALK
10UCBN2A40.A_F

5:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #01646819
MFR #10UCBN2A40.A_F
Price$18,579.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A40.A_F

5:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #01646819
MFR #10UCBN2A40.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,579.10/each

Specifications

Dimensions

  • Input Size
    1.5000 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    40:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612

Overview

Mfr description
10UCBN2A40.A F ULTRAMITE 37.06:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought