Motion
10UCBN2A40.N

FALK
10UCBN2A40.N

10:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646821
MFR #10UCBN2A40.N
List Price$17,199.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A40.N

10:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646821
MFR #10UCBN2A40.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,199.11/each for your price

Overview

Mfr description
10UCBN2A40.N ULTRAMITE 37.06:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    500
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Shaft Length
    50.80 mm;2.0000 in
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought