Motion
10UCBN2A45.A_E

FALK
10UCBN2A45.A_E

45:1 Ratio, Motor Adapter Input Type
MI ITEM #01646824
MFR #10UCBN2A45.A_E
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A45.A_E

45:1 Ratio, Motor Adapter Input Type
MI ITEM #01646824
MFR #10UCBN2A45.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A45.A E ULTRAMITE 42.70:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    44.98:1
  • Ratio
    45:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    39 rpm
  • Maximum Output Torque
    82.5 N-m;730
  • Max Input Horsepower
    0.45 hp
  • Overhung Load Capacity
    3336 N, 750 lbf
  • Series
    Series 612
  • Nominal Ratio
    45:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    730 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text