Motion
10UCBN2A45.N

FALK
10UCBN2A45.N

5:1 Ratio, Inline Adapter Input Type
MI ITEM #01646827
MFR #10UCBN2A45.N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A45.N

5:1 Ratio, Inline Adapter Input Type
MI ITEM #01646827
MFR #10UCBN2A45.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,749.49/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    250 N-m;2212.69
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    25 mm
  • Ratio
    45:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    2212.69 in-lb

Overview

Mfr description
10UCBN2A45.N ULTRAMITE 42.70:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought