Motion
10UCBN2A50.A_D

FALK
10UCBN2A50.A_D

50:1 Ratio, C-Face Input Type
MI ITEM #01646829
MFR #10UCBN2A50.A_D
List Price$16,907.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A50.A_D

50:1 Ratio, C-Face Input Type
MI ITEM #01646829
MFR #10UCBN2A50.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,907.55/each for your price

Overview

Mfr description
10UCBN2A50.A D ULTRAMITE 47.93:1

Specifications

  • Reducer Type
    Worm
  • Ratio
    50:1
  • Actual Ratio
    50.00:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    56C
  • Case Size
    10
  • Series
    Omnibox
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text