Motion
10UCBN2A50.A_E

FALK
10UCBN2A50.A_E

10:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646830
MFR #10UCBN2A50.A_E
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A50.A_E

10:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646830
MFR #10UCBN2A50.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A50.A E ULTRAMITE 47.93:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    050
  • Maximum Output RPM
    175 rpm
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Shaft Length
    50.80 mm;2.0000 in
  • Thermal Horsepower Rating
    1 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text