Motion
10UCBN2A50.N

FALK
10UCBN2A50.N

5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646833
MFR #10UCBN2A50.N
Price$17,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A50.N

5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646833
MFR #10UCBN2A50.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,749.49/each

Specifications

Dimensions

  • Case Size
    030
  • Input Size
    1.1250 in
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    50:1
  • Service Factor
    1.0
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    250 in-lb

Overview

Mfr description
10UCBN2A50.N ULTRAMITE 47.93:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought