Motion
10UCBN2A56.A_C

FALK
10UCBN2A56.A_C

15:1 Ratio, Motor Adapter Input Type
Mi Item #01646834
MFR #10UCBN2A56.A_C
Price$17,448.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A56.A_C

15:1 Ratio, Motor Adapter Input Type
Mi Item #01646834
MFR #10UCBN2A56.A_C

Mfr description
10UCBN2A56.A C ULTRAMITE 51.49:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,448.61/each

Specifications

Dimensions

  • Case Size
    050
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Planetary
  • Series
    Series 15
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    3500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)