Motion
10UCBN2A56.A_D

FALK
10UCBN2A56.A_D

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646835
MFR #10UCBN2A56.A_D
List Price$16,907.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A56.A_D

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646835
MFR #10UCBN2A56.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,907.55/each for your price

Overview

Mfr description
10UCBN2A56.A D ULTRAMITE 51.49:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    14.56:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Case Size
    050
  • Maximum Output RPM
    120 rpm
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Torque Rating (in-lb)
    440 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text