Motion
10UCBN2A63.A_C

FALK
10UCBN2A63.A_C

60:1 Ratio, Motor Adapter Input Type
MI ITEM #01646840
MFR #10UCBN2A63.A_C
List Price$16,907.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A63.A_C

60:1 Ratio, Motor Adapter Input Type
MI ITEM #01646840
MFR #10UCBN2A63.A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,907.55/each for your price

Overview

Mfr description
10UCBN2A63.A C ULTRAMITE 57.75:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    60:1
  • Actual Ratio
    60.71:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    28.8 rpm
  • Max Input Horsepower
    0.75 hp
  • Nominal Ratio
    60:1
  • Series
    Guardian
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text