Motion
10UCBN2A63.A_D

FALK
10UCBN2A63.A_D

63:1 Ratio, Hollow Bore Input Type
MI ITEM #01646841
MFR #10UCBN2A63.A_D
Price$17,448.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A63.A_D

63:1 Ratio, Hollow Bore Input Type
MI ITEM #01646841
MFR #10UCBN2A63.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,448.61/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    28 rpm
  • Output Size
    2.9375 in
  • Ratio
    63:1
  • Service Factor
    1.0

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 15

Overview

Mfr description
10UCBN2A63.A D ULTRAMITE 57.75:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought