Motion
10UCBN2A63.A_E

FALK
10UCBN2A63.A_E

63:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #01646842
MFR #10UCBN2A63.A_E
List Price$18,003.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A63.A_E

63:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #01646842
MFR #10UCBN2A63.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,003.00/each for your price

Overview

Mfr description
10UCBN2A63.A E ULTRAMITE 57.75:1

Specifications

  • Reducer Type
    Worm Gear
  • Actual Ratio
    63.00:1
  • Ratio
    63:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56C
  • Case Size
    10
  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    500
  • Max Input Horsepower
    0.25 hp
  • Service Factor
    1.0
  • Series
    Omnibox
  • Nominal Ratio
    63:1
  • Thermal Horsepower Rating
    0.33 hp
  • Torque Rating (in-lb)
    500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text