1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
10UCBN2A71.A_C
71:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #
01646846
MFR #
10UCBN2A71.A_C
Price
$17,448.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 10UCBN2A71.A_C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
10UCBN2A71.A_C
71:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #
01646846
MFR #
10UCBN2A71.A_C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$17,448.61
/each
Qty
Add to Cart
Specifications
Dimensions
Case Size
10UCB
Input Size
1.1250 in
Output Size
1.6250 in
Ratio
71:1
Details
Input Type
Motor Adapter
Reducer Type
Helical
Series
ULTRAMAX
Overview
Mfr description
10UCBN2A71.A C ULTRAMITE 62.05:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought