Motion
10UCBN2A71.A_D

FALK
10UCBN2A71.A_D

7.5:1 Reduction, 71:1 Ratio, Hollow Bore Input Type
Mi Item #01646847
MFR #10UCBN2A71.A_D
Price$17,448.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN2A71.A_D

7.5:1 Reduction, 71:1 Ratio, Hollow Bore Input Type
Mi Item #01646847
MFR #10UCBN2A71.A_D

Mfr description
10UCBN2A71.A D ULTRAMITE 62.05:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,448.61/each

Specifications

Dimensions

  • Maximum Output RPM
    238.7 rpm
  • Maximum Output Torque
    2500
  • Output Size
    1.0000 in
  • Ratio
    71:1
  • Service Factor
    1.0

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    10 hp
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Inline Planetary
  • Reduction
    7.5:1
  • Series
    Series 15
  • Torque Rating (in-lb)
    2500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)