Overview
Mfr description
10UCBN2A71.A E ULTRAMITE 62.05:1
Specifications
- Reducer TypeConcentric
- Ratio71:1
- Actual Ratio71.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size215T
- Nominal Ratio71:1
- SeriesSeries 612
- Output Size2.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data