Motion
10UCBN3A56.A_C

FALK
10UCBN3A56.A_C

14.56:1 Ratio, Motor Adapter Input Type, Horizontal/Vertical, Cast Iron Housing Material
MI ITEM #01646852
MFR #10UCBN3A56.A_C
List Price$25,596.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A56.A_C

14.56:1 Ratio, Motor Adapter Input Type, Horizontal/Vertical, Cast Iron Housing Material
MI ITEM #01646852
MFR #10UCBN3A56.A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,596.08/each for your price

Overview

Mfr description
10UCBN3A56.A C ULTRAMITE 60.23:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    14.56:1
  • Ratio
    14.56:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Horizontal/Vertical
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    587.5 N-m;5200
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Overhung Load Capacity
    7784.4 N, 1750 lbf
  • Series
    Series 15 IN
  • Torque Rating (in-lb)
    5200 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text