Overview
Mfr description
10UCBN3A56.A D ULTRAMITE 60.23:1
Specifications
- Reducer TypeHelical
- Ratio56:1
- Actual Ratio56.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Nominal Ratio56:1
- SeriesUltraMax
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data