Motion
10UCBN3A56.A_E

FALK
10UCBN3A56.A_E

56:1 Reduction, 56:1 Ratio, Motor Adapter Input Type, 0.6250 in Output Shaft Diameter, Horizontal
Mi Item #01646854
MFR #10UCBN3A56.A_E
Price$29,775.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A56.A_E

56:1 Reduction, 56:1 Ratio, Motor Adapter Input Type, 0.6250 in Output Shaft Diameter, Horizontal
Mi Item #01646854
MFR #10UCBN3A56.A_E

Mfr description
10UCBN3A56.A E ULTRAMITE 60.23:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,775.69/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    31 rpm
  • Maximum Output Torque
    610
  • Output Shaft Diameter
    0.6250 in
  • Output Size
    0.6250 in
  • Ratio
    56:1
  • Service Factor
    1.0
  • Shaft Length
    1.2500 in

Details

  • Input Style
    Shaft
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Horizontal
  • Overhung Load Capacity
    225 lbf
  • Reducer Type
    Helical
  • Reduction
    56:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.33 hp
  • Torque Rating (in-lb)
    610 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)