Motion
10UCBN3A56.N

FALK
10UCBN3A56.N

5:1 Ratio, Inline Adapter Input Type
Mi Item #01646857
MFR #10UCBN3A56.N
Price$22,950.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A56.N

5:1 Ratio, Inline Adapter Input Type
Mi Item #01646857
MFR #10UCBN3A56.N

Mfr description
10UCBN3A56.N ULTRAMITE 60.23:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,950.66/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.75 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)