Overview
Mfr description
10UCBN3A63.A C ULTRAMITE 66.93:1
Specifications
- Reducer TypeHelical
- Ratio63:1
- Actual Ratio63.00:1
- Input TypeC-Face
- Reduction63:1
- Case Size10
- Nominal Ratio63:1
- SeriesUltraMax
- Output Size2.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data