Motion
10UCBN3A63.A_D

FALK
10UCBN3A63.A_D

60:1 Ratio, Motor Adapter Input Type
MI ITEM #01646859
MFR #10UCBN3A63.A_D
List Price$26,067.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A63.A_D

60:1 Ratio, Motor Adapter Input Type
MI ITEM #01646859
MFR #10UCBN3A63.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,067.70/each for your price

Overview

Mfr description
10UCBN3A63.A D ULTRAMITE 66.93:1

Specifications

  • Ratio
    60:1
  • Actual Ratio
    60.71:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Series
    Series 612
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text