Motion
10UCBN3A63.A_E

FALK
10UCBN3A63.A_E

63:1 Ratio, Motor Adapter Input Type, 50 mm, 1.9685 in Output Shaft Diameter
MI ITEM #01646860
MFR #10UCBN3A63.A_E
List Price$28,852.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A63.A_E

63:1 Ratio, Motor Adapter Input Type, 50 mm, 1.9685 in Output Shaft Diameter
MI ITEM #01646860
MFR #10UCBN3A63.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,852.39/each for your price

Overview

Mfr description
10UCBN3A63.A E ULTRAMITE 66.93:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    63.00:1
  • Ratio
    63:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.9685 in, 50 mm
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    750 N-m;6638
  • Max Input Horsepower
    3 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    6672 N, 1500 lbf
  • Series
    UCBN
  • Nominal Ratio
    63:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    7.5 hp
  • Torque Rating (in-lb)
    6638 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text