Motion
10UCBN3A63.N

FALK
10UCBN3A63.N

60:1 Ratio, Inline Adapter Input Type
MI ITEM #01646863
MFR #10UCBN3A63.N
Price$22,950.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A63.N

60:1 Ratio, Inline Adapter Input Type
MI ITEM #01646863
MFR #10UCBN3A63.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,950.66/each

Specifications

Dimensions

  • Case Size
    063
  • Maximum Output RPM
    28 rpm
  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.5000 in
  • Ratio
    63:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.75 hp

Overview

Mfr description
10UCBN3A63.N ULTRAMITE 66.93:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought