Motion
10UCBN3A71.A_E

FALK
10UCBN3A71.A_E

7.5:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size
Mi Item #01646866
MFR #10UCBN3A71.A_E
Price$29,775.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A71.A_E

7.5:1 Ratio, Motor Adapter Input Type, 1.3750 in Input Size
Mi Item #01646866
MFR #10UCBN3A71.A_E

Mfr description
10UCBN3A71.A E ULTRAMITE 71.17:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,775.69/each

Specifications

Dimensions

  • Input Size
    1.3750 in
  • Maximum Output RPM
    239 rpm
  • NEMA / IEC Frame Size
    215TC
  • Output Size
    1.3750 in
  • Ratio
    71:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10 hp
  • Reducer Type
    Helical
  • Series
    Series 2480P7
  • Thermal Horsepower Rating
    10 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)