Motion
10UCBN3A71.N  ULTRAMITE

FALK
10UCBN3A71.N ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 71.17:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Cast Iron Housing Material
MI ITEM #01646869
MFR #10UCBN3A71.N ULTRAMITE
Price$22,950.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A71.N ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 71.17:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Cast Iron Housing Material
MI ITEM #01646869
MFR #10UCBN3A71.N ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,950.66/each

Specifications

Dimensions

  • Housing Dimensions
    20.95 x 16.85 x 17.56 in
  • Housing Height
    17.56 in
  • Housing Length
    20.95 in
  • Housing Width
    16.85 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    49.000 @ 3500 rpm input
  • Maximum Output Torque
    39100 in-lbs @ 870 rpm
  • Ratio
    71:1
  • Weight
    513.50 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    25.100 hp @ 3500 rpm
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934176302

Overview

Mfr description
10UCBN3A71.N ULTRAMITE 71.17:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought