Motion
10UCBN3A80.A_C

FALK
10UCBN3A80.A_C

3:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #01646870
MFR #10UCBN3A80.A_C
List Price$25,596.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A80.A_C

3:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #01646870
MFR #10UCBN3A80.A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,596.08/each for your price

Overview

Mfr description
10UCBN3A80.A C ULTRAMITE 79.08:1

Specifications

  • Ratio
    3:1
  • Actual Ratio
    3.06:1
  • Input Type
    Motor Adapter
  • Input Size
    1.5000 in
  • Nominal Ratio
    3:1
  • Series
    Series 612
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text