Motion
10UCBN3A80.A_D

FALK
10UCBN3A80.A_D

80:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
Mi Item #01646871
MFR #10UCBN3A80.A_D
Price$26,901.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A80.A_D

80:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
Mi Item #01646871
MFR #10UCBN3A80.A_D

Mfr description
10UCBN3A80.A D ULTRAMITE 79.08:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,901.86/each

Specifications

Dimensions

  • Case Size
    110
  • Input Size
    1.5000 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    80:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)