Overview
Mfr description
10UCBN3A80.A E ULTRAMITE 79.08:1
Specifications
- Reducer TypePlanetary
- Ratio80:1
- Actual Ratio80.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size180
- Nominal Ratio80:1
- SeriesSeries 2000
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data