Motion
10UCBN3A80.N

FALK
10UCBN3A80.N

10:1 Reduction, 80:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646875
MFR #10UCBN3A80.N
Price$18,360.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A80.N

10:1 Reduction, 80:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646875
MFR #10UCBN3A80.N

Mfr description
10UCBN3A80.N ULTRAMITE 79.08:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,360.53/each

Specifications

Dimensions

  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    60 N-m;500
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    80:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Reduction
    10:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)