Specifications
Dimensions
- Input Size1.2500 in
- NEMA / IEC Frame Size145TC
- Output Size1.5000 in
- Ratio90:1
Details
- Input TypeMotor Adapter
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)