Motion
10UCBN3A90.A_D

FALK
10UCBN3A90.A_D

10:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #01646877
MFR #10UCBN3A90.A_D
Price$26,901.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A90.A_D

10:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #01646877
MFR #10UCBN3A90.A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,901.86/each

Specifications

Dimensions

  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    50N-m;440
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    90:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 15
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    440 in-lb

Overview

Mfr description
10UCBN3A90.A D ULTRAMITE 95.44:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought