Motion
10UCBN3A90.N

FALK
10UCBN3A90.N

90:1 Ratio, Inline Adapter Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
Mi Item #01646881
MFR #10UCBN3A90.N
Price$22,950.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A90.N

90:1 Ratio, Inline Adapter Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
Mi Item #01646881
MFR #10UCBN3A90.N

Mfr description
10UCBN3A90.N ULTRAMITE 95.44:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,950.66/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • Output Size
    1.3750 in
  • Ratio
    90:1

Details

  • Input Type
    Inline Adapter
  • Overhung Load Capacity
    10008.51 N, 2250 lbf
  • Reducer Type
    Planetary
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)