Motion
10UCBN3A100A_C

FALK
10UCBN3A100A_C

10:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #01646882
MFR #10UCBN3A100A_C
List Price$25,596.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A100A_C

10:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #01646882
MFR #10UCBN3A100A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,596.08/each for your price

Overview

Mfr description
10UCBN3A100A C ULTRAMITE 110.0:1

Specifications

  • Reducer Type
    Inline Planetary
  • Ratio
    10:1
  • Actual Ratio
    10.12:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    175 rpm
  • Max Input Horsepower
    1.11855 kW;1.5 hp
  • Series
    Series 612
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text