Motion
10UCBN3A100A_D

FALK
10UCBN3A100A_D

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01646883
MFR #10UCBN3A100A_D
List Price$26,067.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A100A_D

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01646883
MFR #10UCBN3A100A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,067.70/each for your price

Overview

Mfr description
10UCBN3A100A D ULTRAMITE 110.0:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    10
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    100 N-m;880
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Shaft Length
    50.80 mm;2.0000 in
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text