Motion
10UCBN3A100N

FALK
10UCBN3A100N

100:1 Ratio, Inline Adapter Input Type
Mi Item #01646887
MFR #10UCBN3A100N
Price$22,950.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A100N

100:1 Ratio, Inline Adapter Input Type
Mi Item #01646887
MFR #10UCBN3A100N

Mfr description
10UCBN3A100N ULTRAMITE 110.0:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,950.66/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.5000 in
  • Ratio
    100:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)