Motion
10UCBN3A112A_C

FALK
10UCBN3A112A_C

112:1 Reduction, 112:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01646888
MFR #10UCBN3A112A_C
Price$26,415.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A112A_C

112:1 Reduction, 112:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #01646888
MFR #10UCBN3A112A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,415.16/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    500
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    112:1
  • Service Factor
    1.0
  • Shaft Length
    2.0000 in
  • Weight
    27.5 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Planetary
  • Reduction
    112:1
  • Series
    Series 2000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    500 in-lb

Overview

Mfr description
10UCBN3A112A C ULTRAMITE 112.8:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought