Motion
10UCBN3A112A_D

FALK
10UCBN3A112A_D

112:1 Reduction, 112:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #01646889
MFR #10UCBN3A112A_D
List Price$26,067.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A112A_D

112:1 Reduction, 112:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #01646889
MFR #10UCBN3A112A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,067.70/each for your price

Overview

Mfr description
10UCBN3A112A D ULTRAMITE 112.8:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    112:1
  • Ratio
    112:1
  • Input Type
    Motor Adapter
  • Country of Origin
    US
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Reduction
    112:1
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    15.6 rpm
  • Maximum Output Torque
    587.52 N-m;5200
  • Max Input Horsepower
    1.5 hp
  • Input Style
    Shaft
  • Series
    Series 612
  • Nominal Ratio
    112:1
  • Weight
    12.47 kg, 27.5 lb
  • Torque Rating (in-lb)
    5200 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text