Motion
10UCBN3A112N

FALK
10UCBN3A112N

11.2:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.1250 in Output Shaft Diameter
MI ITEM #01646893
MFR #10UCBN3A112N
List Price$22,239.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A112N

11.2:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.1250 in Output Shaft Diameter
MI ITEM #01646893
MFR #10UCBN3A112N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,239.01/each for your price

Overview

Mfr description
10UCBN3A112N ULTRAMITE 112.8:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    11.2:1
  • Ratio
    11.2:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.1250 in
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    050
  • Maximum Output RPM
    156 rpm
  • Maximum Output Torque
    565 N-m;5000
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face
  • Series
    Series 612
  • Nominal Ratio
    11.2:1
  • Shaft Length
    2.5000 in
  • Torque Rating (in-lb)
    5000 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text