Motion
10UCBN3A125A_C

FALK
10UCBN3A125A_C

125:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #01646894
MFR #10UCBN3A125A_C
Price$26,415.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A125A_C

125:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #01646894
MFR #10UCBN3A125A_C

Mfr description
10UCBN3A125A C ULTRAMITE 129.9:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,415.16/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    2.2500 in
  • Ratio
    125:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)