Motion
10UCBN3A125N

FALK
10UCBN3A125N

125:1 Ratio, Inline Adapter Input Type, 0.6250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #01646899
MFR #10UCBN3A125N
Price$22,950.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A125N

125:1 Ratio, Inline Adapter Input Type, 0.6250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #01646899
MFR #10UCBN3A125N

Mfr description
10UCBN3A125N ULTRAMITE 129.9:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,950.66/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Maximum Output Torque
    113 N-m;1000
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    125:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.25 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    1000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)