Motion
10UCBN3A140A_C

FALK
10UCBN3A140A_C

15:1 Ratio, Motor Adapter Input Type
Mi Item #01646900
MFR #10UCBN3A140A_C
Price$26,415.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A140A_C

15:1 Ratio, Motor Adapter Input Type
Mi Item #01646900
MFR #10UCBN3A140A_C

Mfr description
10UCBN3A140A C ULTRAMITE 135.9:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,415.16/each

Specifications

Dimensions

  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    99.99 N-m;885
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    140:1
  • Service Factor
    1.9

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Helical
  • Series
    Series 15
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    885 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)