Motion
10UCBN3A140A_D

FALK
10UCBN3A140A_D

140:1 Ratio, Motor Adapter Input Type
Mi Item #01646901
MFR #10UCBN3A140A_D
Price$26,901.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A140A_D

140:1 Ratio, Motor Adapter Input Type
Mi Item #01646901
MFR #10UCBN3A140A_D

Mfr description
10UCBN3A140A D ULTRAMITE 135.9:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,901.86/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Output Size
    2.1250 in
  • Ratio
    140:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)