Motion
10UCBN3A140N

FALK
10UCBN3A140N

140:1 Ratio, C-Face Input Type
MI ITEM #01646905
MFR #10UCBN3A140N
List Price$22,239.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A140N

140:1 Ratio, C-Face Input Type
MI ITEM #01646905
MFR #10UCBN3A140N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,239.01/each for your price

Overview

Mfr description
10UCBN3A140N ULTRAMITE 135.9:1

Specifications

  • Ratio
    140:1
  • Actual Ratio
    140.00:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    140:1
  • Series
    UCBN
  • Output Size
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text