Motion
10UCBN3A160A_C

FALK
10UCBN3A160A_C

160:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #01646906
MFR #10UCBN3A160A_C
List Price$25,596.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A160A_C

160:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #01646906
MFR #10UCBN3A160A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,596.08/each for your price

Overview

Mfr description
10UCBN3A160A C ULTRAMITE 156.6:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    160.00:1
  • Ratio
    160:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.5000 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    10.9 rpm
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Series
    Series 15 IN
  • Nominal Ratio
    160:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    4400 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text