Overview
Mfr description
10UCBN3A160N ULTRAMITE 156.6:1
Specifications
- Reducer TypeConcentric
- Ratio160:1
- Actual Ratio160:1
- Input TypeC-Face
- Input Size1.5000 in
- Case Size10
- Nominal Ratio160:1
- SeriesUltraMax
- Output Bore TypeKeyed Hollow Bore
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data