Motion
10UCBN3A180N

FALK
10UCBN3A180N

180:1 Ratio, Inline Adapter Input Type
MI ITEM #01646917
MFR #10UCBN3A180N
Your Price$17,791.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A180N

180:1 Ratio, Inline Adapter Input Type
MI ITEM #01646917
MFR #10UCBN3A180N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,791.21/each(List $22,239.01)

Overview

Mfr description
10UCBN3A180N ULTRAMITE 175.7:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    180.00:1
  • Ratio
    180:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    10
  • Maximum Output RPM
    9.7 rpm
  • Maximum Output Torque
    135.58 N-m;1200
  • Max Input Horsepower
    0.33 hp
  • Overhung Load Capacity
    10008.9 N, 2250 lbf
  • Series
    Series 612
  • Nominal Ratio
    180:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1200 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text