Motion
10UCBN3A200N

FALK
10UCBN3A200N

188.8:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size
MI ITEM #01646923
MFR #10UCBN3A200N
Price$22,950.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A200N

188.8:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size
MI ITEM #01646923
MFR #10UCBN3A200N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,950.66/each

Specifications

Dimensions

  • Input Size
    1.2500 in
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    60 N-m;531
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    200:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    868 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    531 in-lb

Overview

Mfr description
10UCBN3A200N ULTRAMITE 188.8:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought