Motion
10UCBN3A250N

FALK
10UCBN3A250N

25:1 Ratio, Inline Adapter Input Type
MI ITEM #01646935
MFR #10UCBN3A250N
List Price$22,239.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN3A250N

25:1 Ratio, Inline Adapter Input Type
MI ITEM #01646935
MFR #10UCBN3A250N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,239.01/each for your price

Overview

Mfr description
10UCBN3A250N ULTRAMITE 227.5:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    25.63:1
  • Ratio
    25:1
  • Input Type
    Inline Adapter
  • Bore Diameter
    2.5000 in, 63.50 mm
  • NEMA / IEC Frame Size
    56C
  • Case Size
    10
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    79.089 N-m;700
  • Max Input Horsepower
    0.559 kW;0.75 hp
  • Series
    Series 612
  • Nominal Ratio
    25:1
  • Torque Rating (in-lb)
    700 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text