Motion
10UCFN2A1.4A_G

FALK
10UCFN2A1.4A_G

1.4:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #01646938
MFR #10UCFN2A1.4A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A1.4A_G

1.4:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #01646938
MFR #10UCFN2A1.4A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A1.4A G ULTRAMITE 1.442:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    1.4:1
  • Actual Ratio
    1.40:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Max Input Horsepower
    100 hp
  • Nominal Ratio
    1.4:1
  • Series
    Series 612
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text