Specifications
Dimensions
- Case Size10
- NEMA / IEC Frame Size210
- Output Size1.6250 in
- Ratio1.4:1
Details
- Input TypeC-Face
- MountingHorizontal
- Output Bore TypeKeyed Hollow Bore
- Reducer TypeHelical
- SeriesUCF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)